Soleil Brushed Nickel 1 Light Flush Mount
- Mfr # 1025F12-BN-LED
- Zoro # G424177538
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Standards
ETL/cETL
Height
3.75 in
Shade Finish
Matte Opal
Watts
24 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1025F12-BN-LED
- Zoro #
- G424177538
- UPC #
- 685659219784
- Country of Origin
- China
- Finish
- Brushed Nickel
- Standards
- ETL/cETL
- Shade Finish
- Matte Opal
- Watts
- 24 W
- Series
- Soleil
- Dimmable
- Yes
- Number of Bulbs
- 1
- Color
- Nickel
- Shade Material
- Glass
- Lamp Base
- Integrated LED
- Damp/Wet Rating
- Damp
- Body Material
- Steel
- Item
- Flush Mount
Dimensions
- Height
- 3.75 in
- Width
- 12 in
- Length
- 12 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.