Shop Z-LITE
See all product information
Create Account
Soleil Modern Gold 1 Light Flush Mount
- Mfr # 1025F12-MGLD-LED
- Zoro # G024177488
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Lamp Base
Integrated LED
Number of Bulbs
1
Finish
Modern Gold
Watts
24 W
Height
3.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1025F12-MGLD-LED
- Zoro #
- G024177488
- UPC #
- 685659219807
- Country of Origin
- China
- Lamp Base
- Integrated LED
- Number of Bulbs
- 1
- Item
- Flush Mount
- Finish
- Modern Gold
- Watts
- 24 W
- Standards
- ETL/cETL
- Damp/Wet Rating
- Damp
- Series
- Soleil
- Color
- Gold
- Shade Finish
- Matte Opal
- Body Material
- Steel
- Dimmable
- Yes
- Shade Material
- Glass
Dimensions
- Length
- 12 in
- Height
- 3.75 in
- Width
- 12 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.