Shop Z-LITE
See all product information
Create Account
Soleil Modern Gold 1 Light Flush Mount
- Mfr # 1025F16-MGLD-LED
- Zoro # G624177451
product price:Â
$
404.99
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Damp
Series
Soleil
Shade Finish
Matte Opal
Color
Gold
Watts
40 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1025F16-MGLD-LED
- Zoro #
- G624177451
- UPC #
- 685659219838
- Country of Origin
- China
- Damp/Wet Rating
- Damp
- Series
- Soleil
- Shade Finish
- Matte Opal
- Color
- Gold
- Watts
- 40 W
- Dimmable
- Yes
- Number of Bulbs
- 1
- Standards
- ETL/cETL
- Shade Material
- Glass
- Item
- Flush Mount
- Lamp Base
- Integrated LED
- Body Material
- Steel
- Finish
- Modern Gold
Dimensions
- Length
- 16 in
- Height
- 4.5 in
- Width
- 16 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.