Zoro Homepage

Sonna 2 Light Ceiling, Brushed Nickel & Matte Opal

  • Mfr # 2002F10-BN

  • Zoro # G105835870


product price: $134.00
/ea
Free Shipping & Returns

Key Features

Length
10.75"
Width
10.75"
Height
5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002F10-BN
Zoro #
G105835870
UPC #
685659020137
Country of Origin
China

Dimensions

Length
10.75"
Width
10.75"
Height
5"
Canopy Dimensions
10-3/4 in x 10-3/4 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Number of LEDs
Medium
Standards
CUL/cETLu
Series
Sonna
Housing Material
Steel
Number of Light Bulbs Required
2
Rated Location
Dry
Shade Finish
Matte Opal
Shade Material
Glass

Description

This two light lamp, with a brushed nickel finish and matte opal glass, rests flush to the ceiling and is a perfect fit in today's modern home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.