Zoro Homepage

Sonna 3 Light Flush Mount, Matte Black & Matte Opal

  • Mfr # 2011F16-MB

  • Zoro # G505835661


product price: $228.00
/ea
Free Shipping & Returns

Key Features

Length
15.5"
Width
15.5"
Height
6.5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2011F16-MB
Zoro #
G505835661
UPC #
685659144932
Country of Origin
China

Dimensions

Length
15.5"
Width
15.5"
Height
6.5"
Canopy Dimensions
15-1/2 in x 15-1/2 in

Details

Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Series
Sonna
Standards
CUL/cETLu
Number of LEDs
Medium
Housing Material
Steel
Number of Light Bulbs Required
3
Shade Material
Glass
Shade Finish
Matte Opal
Rated Location
Dry

Description

Let classic design create sophistication in a transitional living space. A wide cylindrical clear seedy glass shade nested in an open metal frame with a sleek Modern Matte Black finish offers ambient lighting and a tasteful accent for a custom living area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.