Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sophia 1 Light Wall Sconce, Rubbed Brass & White

  • Mfr # 803-1S-RB-WH

  • Zoro # G205840613


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Height
20.25"
Width
5.5"
Dimmable
Yes
Finish
Rubbed Brass
Series
Sophia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803-1S-RB-WH
Zoro #
G205840613
UPC #
685659154672
Country of Origin
China

Dimensions

Height
20.25"
Width
5.5"
Length
6.75"
Canopy Dimensions
5 in x 5 in

Details

Dimmable
Yes
Finish
Rubbed Brass
Item
Wall Sconce
Series
Sophia
Lamp Watts
60
Standards
CUL/cETLu
Housing Material
Steel + Crystal
Rated Location
Dry
Bulb Base
Candelabra
Frame Material
Steel; Crystal
Shade Finish
White
Number of Lights
1
Shade Material
Fabric

Description

Sophisticated and tasteful design elements blend rubbed brass and brushed nickel finish steel with crystal accents and a fresh white fabric shade, making this single-light wall sconce an optimal choice for a modern or transitional space. Perfect for a bathroom and vanity, bedroom, or hallway, this elegant light captures the traditional lamp design with modern twists and offers extraordinary versatility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.