This item is Discontinued.

Z-Lite Sora 1 Light Pendant, Brushed Nickel & Natural 459-16NAT

Sora 1 Light Pendant, Brushed Nickel & Natural (Discontinued)

  • Mfr # 459-16NAT
  • Zoro # G105841789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
459-16NAT
Zoro #
G105841789
UPC #
685659080933
Country of Origin
China

Dimensions

Height
8"
Length
15.75"
Width
15.75"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
contemporary; metropolitan; whimsical; shabby chic; nature
Shade Material
Willow
Item
Pendant
Finish
Brushed Nickel
Dimmable
Yes
Material
Steel
Watts
60
Series
Sora
Standards
CUL/cETLu
Bulb Base
Medium
Rated Location
Dry
Shade Finish
Natural

Description

Be true to your contemporary design theme and add a slightly Asian artistic touch. The magic of nature blends natural willow stems interlocking to form an opaque shade, making this brushed nickel finish steel and natural willow one-light pendant a showcase decor element.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.