This item is Discontinued.

Z-Lite Sora 6 Light Pendant, Brushed Nickel & Natural 459-30NAT

Sora 6 Light Pendant, Brushed Nickel & Natural (Discontinued)

  • Mfr # 459-30NAT
  • Zoro # G005841612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
459-30NAT
Zoro #
G005841612
UPC #
685659080995
Country of Origin
China

Dimensions

Height
15.5"
Width
30"

Details

Number of Lights
6
Shade Material
Willow
Item
Pendant
Finish
Brushed Nickel
Material
Steel
Series
Sora
Watts
60

Description

Complete the sophisticated and elegant flavor of a contemporary space with lighting in an exquisite form. Crafted from interlocking natural willow stems forming a circular shade, this six-light natural willow and brushed nickel finish steel six-light pendant expresses a signature design stamp.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.