Zoro Homepage

Soriano 1 Light Wall Sconce, Matte Black & Heritage Brass

  • Mfr # 728-1S-MB-HBR

  • Zoro # G805841294


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Height
9.5"
Dimmable
Yes
Finish
Matte Black + Heritage Brass
Standards
CUL/cETLu
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
728-1S-MB-HBR
Zoro #
G805841294
UPC #
685659148954
Country of Origin
China

Dimensions

Height
9.5"
Width
5.5"
Length
8.5"
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Dimmable
Yes
Finish
Matte Black + Heritage Brass
Item
Wall Sconce
Standards
CUL/cETLu
Housing Material
Steel
Lamp Watts
60
Series
Soriano
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Matte Black
Shade Material
Metal
Number of Lights
1
Frame Material
Steel

Description

A decorative silhouette shapes industrial influence that adds casual elegance to this matte black finish steel one-light wall sconce. Dress up a bathroom or hallway with this tasteful light trimmed with heritage brass finish steel. This sconce works perfectly paired with an identical match in a side-by-side arrangement around a doorway or hallway entrance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.