
Soriano Wall Sconce, 1-Light, 6.25 In.W x 27 In.L x 6.25 In.H, Matte Black/Matte Black
Mfr # 351S-MB
Zoro # G111800053
product price:Â $242.00
/ea
Free Shipping & Returns
Key Features
Height
6.25 in
Width
6.25 in
Dimmable
Yes
Lamp Watts
100
Standards
ETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
351S-MB
Zoro #
G111800053
UPC #
685659194319
Country of Origin
China
Dimensions
Height
6.25 in
Width
6.25 in
Length
27 in
Cord/Wire Length
96"
Backplate Dimensions
5.25"L x 5.25"W
Chain Length
Rods: 2x12"+1x6"
Details
Dimmable
Yes
Item
Wall Sconce
Lamp Watts
100
Standards
ETL
Lamp Included
No
Frame Finish
Matte Black
Number of Lights
1
Collection
Soriano
Bulb Base
Medium
Location Rating
Damp
Shade Material
Steel
Frame Material
Steel
Description
Mid-Century inspired tuxedo style highlights a charming wall sconce. Its metal shade showcases an hourglass profile, complete with an articulating arm for easy adjustment and precise lighting. Matte black is the perfect finish accent, offering a rich, refined look and feel that complements in any setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.