Soriano Wall Sconce, 1-Light, 6.25 In.W x 27 In.L x 6.25 In.H, Modern Gold/Modern Gold

  • Mfr # 351S-MGLD

  • Zoro # G411799644


product price:  $282.00
/ea
Free Shipping & Returns

Key Features

Height
6.25 in
Width
6.25 in
Dimmable
Yes
Length
27 in
Lamp Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
351S-MGLD
Zoro #
G411799644
UPC #
685659194333
Country of Origin
China

Dimensions

Height
6.25 in
Width
6.25 in
Length
27 in
Chain Length
Rods: 2x12"+1x6"
Backplate Dimensions
5.25"L x 5.25"W
Cord/Wire Length
96"

Details

Dimmable
Yes
Item
Wall Sconce
Lamp Watts
100
Lamp Included
No
Standards
ETL
Bulb Base
Medium
Shade Material
Steel
Collection
Soriano
Frame Finish
Modern Gold
Location Rating
Damp
Frame Material
Steel
Number of Lights
1

Description

Mid-Century inspired tuxedo style highlights a charming wall sconce. Its metal shade showcases an hourglass profile, complete with an articulating arm for easy adjustment and precise lighting. Modern gold is the perfect finish accent, offering a rich, refined look and feel that complements in any setting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.