This item is Discontinued.

Z-Lite Stanwood 4 Light Pendant, Bronze & Water Droplet 8000-14BRZ

Stanwood 4 Light Pendant, Bronze & Water Droplet (Discontinued)

  • Mfr # 8000-14BRZ
  • Zoro # G005841841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8000-14BRZ
Zoro #
G005841841
UPC #
685659066449
Country of Origin
China

Dimensions

Height
9.5"
Length
14"
Width
14"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Number of Lights
4
Style
contemporary; rustic; transitional
Shade Material
Glass
Item
Pendant
Finish
Bronze
Material
Steel
Standards
CUL/cETLu
Watts
60
Series
Stanwood
Dimmable
Yes
Shade Finish
Water Droplet
Rated Location
Dry
Bulb Base
Candelabra

Description

The Stanwood collection combines various design elements to make a unique transitional statement. Vintage bulbs (not included) glow warmly under Clear Seedy glass, accenting both square and rectangular Bronze frames.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.