This item is Discontinued.

Z-Lite Stanwood 6 Light Island/Billiard, Bronze & Water Droplet 8000-6L-BRZ

Stanwood 6 Light Island/Billiard, Bronze & Water Droplet (Discontinued)

  • Mfr # 8000-6L-BRZ
  • Zoro # G005841940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8000-6L-BRZ
Zoro #
G005841940
UPC #
685659066487
Country of Origin
China

Dimensions

Width
10"
Height
11"

Details

Item
Chandelier
Fixture Wattage
100
Finish
Water Droplet
Number of Lights
6
Series
Stanwood
Housing Material
Steel

Description

The Stanwood collection combines various design elements to make a unique transitional statement. Vintage bulbs (included) glow warmly under Clear Seedy glass, accenting both square and rectangular Bronze frames.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.