Zoro Homepage

Stari 1 Light Flush Mount, Brushed Nickel, 16.75 In W

  • Mfr # 1013F16-BN-LED

  • Zoro # G715558770


product price: $266.00
/ea
Free Shipping & Returns

Key Features

Length
16.75 in
Width
16.75 in
Height
3 in
Watts
40W
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013F16-BN-LED
Zoro #
G715558770
UPC #
-
Country of Origin
China

Dimensions

Length
16.75 in
Width
16.75 in
Height
3 in
Canopy Dimensions
16.7" L x 16.7" W

Details

Watts
40W
Dimmable
Yes
Item
Flush Mount
CRI
CRI>90
Style
Urban, Restoration, Industrial, Contemporary
Number of Bulbs
1
Standards
ETL/CETL Certified, T24/JA8, CEC Listed
Shade Material
Acrylic
Bulb Included
Yes
Lamp Base
LED-Integrated
Color Temperature
2700K/3000K/3500K/4000K/5000K
Energy Star Compliant
No
Shade Color
Frosted
Frame Finish
Brushed Nickel
Frame Material
Steel
LED Source Lumen
3600
LED Delivered Lumen
2265
Location Rating
Damp
Application
Bedroom; Dining Room; Foyer; Hallway; Kids Room; Kitchen; Living Room; Office; Utility Room
Collection
Stari

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.