Stari 23-Light Linear Chandelier, 18 in W, Modern Gold

  • Mfr # 1956P-23L-MGLD

  • Zoro # G516319686


product price: $3,354.00
/ea
Free Shipping & Returns

Key Features

Height
11 in
Light Bulb Wattage
60W
Width
18 in
Dimmable
Yes
Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1956P-23L-MGLD
Zoro #
G516319686
UPC #
-
Country of Origin
China

Dimensions

Height
11 in
Width
18 in
Length
54 in

Details

Light Bulb Wattage
60W
Frame Finish
Modern Gold
Dimmable
Yes
Item
Linear Chandelier
Series
Stari
Frame Material
Steel
Bulb Base Type
Medium
Number of Lights
23
Standards
ETL
Rated Location
Damp
Canopy/Backplate
54" L x 18" W

Description

Embrace sophistication with the striking simplicity and rich modern gold finish featured on a contemporary 23-light linear chandelier. It's a tiered design with elongated tubes and petite lights, creating a striking silhouette over foyers, living and dining rooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.