Zoro Homepage

Stari 5-Light Chandelier, 12 in W, Matte Black

  • Mfr # 1956P-5R-MB

  • Zoro # G016319902


product price: $600.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Material
Steel
Series
Stari
Number of Lights
5
Lamp Base
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1956P-5R-MB
Zoro #
G016319902
UPC #
-
Country of Origin
China

Dimensions

Length
12 in
Height
11 in
Width
12 in

Details

Dimmable
Yes
Housing Finish
Matte Black
Material
Steel
Series
Stari
Number of Lights
5
Lamp Base
Medium
Item
Chandelier
Standards
ETL
Fixture Wattage
60W
Canopy/Backplate
12" L x 12" W
Rated Location
Damp

Description

Crisp matte black and braided cords of varying lengths highlight this modern five-light round chandelier. It creates a tiered, spiraling effect, perfect for sculptural elegance over your entry, living area or bedroom. Elongated tubes ensure striking style, while its deep finish adds contrast and depth to surrounding decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.