Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stari 5-Light Chandelier, 12 in W, Modern Gold

  • Mfr # 1956P-5R-MGLD

  • Zoro # G416319915


product price: $678.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Lamp Base
Medium
Fixture Wattage
60W
Series
Stari
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1956P-5R-MGLD
Zoro #
G416319915
UPC #
-
Country of Origin
China

Dimensions

Height
11 in
Width
12 in
Length
12 in

Details

Dimmable
Yes
Lamp Base
Medium
Fixture Wattage
60W
Series
Stari
Housing Finish
Modern Gold
Item
Chandelier
Number of Lights
5
Standards
ETL
Material
Steel
Canopy/Backplate
12" L x 12" W
Rated Location
Damp

Description

Rich and warm, this modern five-light chandelier sets a sophisticated ambiance over your dining table or living room seating group. Varying lengths of braided cords host elongated tubes and petite lights, casting even ambient illumination perfect or daily enjoyment, entertaining and everything in between. Its modern gold finish gleams in the light and offers upgraded presence to surrounding decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.