Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stari 5-Light Linear Chandelier, 4.75 in W, Brushed Nickel

  • Mfr # 1956P-5L-BN

  • Zoro # G316319732


product price: $714.00
/ea
Free Shipping & Returns

Key Features

Frame Material
Steel
Light Bulb Wattage
60W
Number of Lights
5
Dimmable
Yes
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1956P-5L-BN
Zoro #
G316319732
UPC #
-
Country of Origin
China

Dimensions

Length
42 in
Width
4.75 in
Height
11 in

Details

Frame Material
Steel
Light Bulb Wattage
60W
Frame Finish
Brushed Nickel
Number of Lights
5
Dimmable
Yes
Item
Linear Chandelier
Bulb Base Type
Medium
Series
Stari
Standards
ETL
Rated Location
Damp
Canopy/Backplate
42" L x 4.75" W

Description

Brighten a kitchen island or family dining table with the easy minimalism of this modern five-light linear chandelier. Each light features a braided cord and an elongated tube, casting bright, inviting ambiance perfect for daily living or entertaining. A brushed nickel finish graces the steel frame, offering versatile style and sophistication.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.