
Stari 7-Light Linear Chandelier, 4.75 in W, Brushed Nickel
Mfr # 1956P-7L-BN
Zoro # G616319807
product price: $1,000.00
/ea
Free Shipping & Returns
Key Features
Length
54 in
Width
4.75 in
Number of Lights
7
Frame Material
Steel
Bulb Base Type
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1956P-7L-BN
Zoro #
G616319807
UPC #
-
Country of Origin
China
Dimensions
Length
54 in
Width
4.75 in
Height
11 in
Details
Number of Lights
7
Frame Material
Steel
Item
Linear Chandelier
Bulb Base Type
Medium
Light Bulb Wattage
60W
Frame Finish
Brushed Nickel
Series
Stari
Dimmable
Yes
Standards
ETL
Canopy/Backplate
54" L x 4.75" W
Rated Location
Damp
Description
Clean simplicity infuses inviting style in a modern seven-light linear chandelier. In brushed nickel, it's steel frame gleams in the light, offering versatile elegance over a kitchen island or dining table. The fixture pairs braided cords with elongated tubes and petite lights, creating bright, inviting illumination over your spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.