Zoro Homepage

Stari 7-Light Linear Chandelier, 4.75 in W, Matte Black

  • Mfr # 1956P-7L-MB

  • Zoro # G916319811


product price: $908.00
/ea
Free Shipping & Returns

Key Features

Light Bulb Wattage
60W
Number of Lights
7
Width
4.75 in
Bulb Base Type
Medium
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1956P-7L-MB
Zoro #
G916319811
UPC #
-
Country of Origin
China

Dimensions

Width
4.75 in
Length
54 in
Height
11 in

Details

Item
Linear Chandelier
Light Bulb Wattage
60W
Number of Lights
7
Frame Finish
Matte Black
Bulb Base Type
Medium
Frame Material
Steel
Series
Stari
Dimmable
Yes
Standards
ETL
Canopy/Backplate
54" L x 4.75" W
Rated Location
Damp

Description

Graceful simplicity defined every aspect of a modern seven-light linear chandelier. In matte black, it stands out over a kitchen island or dining table, showcasing elongated tubes and petite lights the create its streamlined silhouette. Braided cord is an elegant finishing touch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.