Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stari 7-Light Linear Chandelier, 4.75 in W, Modern Gold

  • Mfr # 1956P-7L-MGLD

  • Zoro # G716319745


product price: $1,052.00
/ea
Free Shipping & Returns

Key Features

Frame Material
Steel
Length
54 in
Series
Stari
Light Bulb Wattage
60W
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1956P-7L-MGLD
Zoro #
G716319745
UPC #
-
Country of Origin
China

Dimensions

Length
54 in
Height
11 in
Width
4.75 in

Details

Frame Material
Steel
Series
Stari
Light Bulb Wattage
60W
Dimmable
Yes
Item
Linear Chandelier
Number of Lights
7
Bulb Base Type
Medium
Frame Finish
Modern Gold
Canopy/Backplate
54" L x 4.75" W
Rated Location
Damp
Standards
ETL

Description

Modern gold finishing imparts richness and warmth in this modern seven-light linear chandelier. It's a simple, streamlined silhouette that sets the tone with elegant braided cords and elongated tubes. Each terminates in a petite light, casting inviting illumination perfect for daily living or entertaining.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.