Zoro Homepage

Stillwater 1 Light Outdoor, Silver

  • Mfr # 558B-SL-LED

  • Zoro # G705836802


product price: $326.00
/ea
Free Shipping & Returns

Key Features

Width
10"
Height
19"
Length
5.25"
Series
Stillwater
Watts
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558B-SL-LED
Zoro #
G705836802
UPC #
685659066272
Country of Origin
Taiwan, Province of China

Dimensions

Width
10"
Height
19"
Length
5.25"
Canopy Dimensions
10 in x 19 in

Details

Item
Outdoor Wall Sconce
Series
Stillwater
Watts
14
Finish
Silver
Lamp Included
Yes
Housing Material
Aluminum
CRI
CRI>80
Color Temperature
2700K
Standards
CUL/cETLu
Source Lumens
1120
Rated Location
Wet
Number of Lights
1
Delivered Lumens
485
Bulb Base
LED-Integrated

Description

With its craftsmen inspired design, the Stillwater collection provides contemporary outdoor decor as well as the latestin LED technology. Available in three sizes and finished in Deep Bronze, Black, or Silver, these aluminum fixtures are constructed to help protect from corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.