Zoro Homepage

Striate 1 Light Outdoor Wall Sconce, Black & Clear Optic Glass

  • Mfr # 575S-BK-LED

  • Zoro # G205836395


product price: $254.00
/ea
Free Shipping & Returns

Key Features

Width
5"
Height
17"
Length
4.75"
Series
Striate
Watts
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
575S-BK-LED
Zoro #
G205836395
UPC #
685659133448
Country of Origin
China

Dimensions

Width
5"
Height
17"
Length
4.75"
Canopy Dimensions
5 in x 17 in

Details

Item
Outdoor Wall Sconce
Series
Striate
Watts
11
Finish
Black
CRI
CRI> 90
Standards
ETL/CETL Certified
Color Temperature
2700K
Housing Material
Aluminium
Lamp Included
Yes
Rated Location
Wet
Source Lumens
880
Style
Contemporary
Shade Material
Glass
Number of Lights
1
Bulb Base
LED-Integrated
Shade Finish
Clear Optic Glass
Delivered Lumens
379
Dimmable
Yes

Description

A small wall sconce lends modern appeal with a black finish and clear optic glass diffuser. Offering a cylindrical silhouette, the light is a beautiful addition to contemporary or industrial-inspired decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.