This item is Discontinued.

Z-Lite Striate 2 Light Outdoor Wall Sconce, Black & Clear Optic Glass 575B-BK-LED

Striate 2 Light Outdoor Wall Sconce, Black & Clear Optic Glass (Discontinued)

  • Mfr # 575B-BK-LED
  • Zoro # G605836308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
575B-BK-LED
Zoro #
G605836308
UPC #
685659133486
Country of Origin
China

Dimensions

Width
5"
Height
24"
Length
4.75"
Canopy Dimensions
5 in x 24 in

Details

Item
Outdoor Wall Sconce
Series
Striate
Watts
11
Finish
Black
Housing Material
Aluminium
Lamp Included
Yes
CRI
CRI> 90
Color Temperature
2700K
Standards
ETL/CETL Certified
Style
Contemporary
Bulb Base
LED-Integrated
Rated Location
Wet
Source Lumens
1760
Shade Material
Glass
Shade Finish
Clear Optic Glass
Delivered Lumens
780
Number of Lights
2
Dimmable
Yes

Description

Bring modern flair to any space with this large wall sconce. Featuring a cylinder of clear optic glass to shade its light, the sconce is complete with a black finish over end caps and a rectangular wall plate, adding bold style to any wall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.