Talbot 1 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze And Seedy

  • Mfr # 579PHMR-ORB

  • Zoro # G905836534


product price:  $224.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Housing Material
Stainless Steel
Standards
CUL/cETLu
Series
Talbot
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579PHMR-ORB
Zoro #
G905836534
UPC #
685659143638
Country of Origin
China

Dimensions

Length
8.25"
Width
8.25"
Height
16.5"

Details

Item
Outdoor Post Mount Fixture
Finish
Oil Rubbed Bronze
Housing Material
Stainless Steel
Standards
CUL/cETLu
Series
Talbot
Watts
100
Bulb Base Type
Medium
Number of Lamps
1
Dimmable
Yes
Shade Material
Glass
Shade Finish
Seedy
Rated Location
Wet

Description

Illuminate an exterior front or back walkway with a classic fixture reflecting a charming village theme. Made from Rubbed Bronze metal and seedy glass panels, this one-light outdoor post mount fixture delivers a charming upgrade with industrial-inspired attitude.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.