Talbot 1 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze And Seedy

  • Mfr # 579PHMS-ORB

  • Zoro # G205836470


product price:  $224.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Standards
CUL/cETLu
Number of Lamps
1
Height
15"
Series
Talbot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579PHMS-ORB
Zoro #
G205836470
UPC #
685659143690
Country of Origin
China

Dimensions

Height
15"
Length
8.25"
Width
8.25"

Details

Item
Outdoor Post Mount Fixture
Finish
Oil Rubbed Bronze
Standards
CUL/cETLu
Number of Lamps
1
Series
Talbot
Dimmable
Yes
Bulb Base Type
Medium
Housing Material
Stainless Steel
Watts
100
Shade Material
Glass
Rated Location
Wet
Shade Finish
Seedy

Description

Illuminate an exterior front or back walkway with a classic fixture reflecting a charming village theme. Made from Rubbed Bronze metal and seedy glass panels, this one-light outdoor post mount fixture delivers a charming upgrade with a square post mount and an industrial-inspired attitude.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.