This item is Discontinued.

Z-Lite Talbot 1 Light Outdoor Post Mounted Fixture, Black & Clear Beveled 579PHMR-500P120-BK

Talbot 1 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (Discontinued)

  • Mfr # 579PHMR-500P120-BK
  • Zoro # G905836473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579PHMR-500P120-BK
Zoro #
G905836473
UPC #
685659176735
Country of Origin
China

Dimensions

Width
8.25""
Height
134.5"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Series
Talbot
Watts
100
Housing Material
Stainless Steel + Iron
Bulb Base Type
Medium
Number of Lamps
1

Description

A bold personality offers transitional design elements, turning the Talbot four-light outdoor chain mounted ceiling light into a commanding accent to exterior patios, walls, and gazebos. Embrace a classic lantern silhouette with a fresh alternative, incorporating geometric shapes in a oil rubbed bronze finish stainless steel frame. Clear beveled glass panels offer a view of slender bulb mounts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.