This item is Discontinued.

Z-Lite Talbot 1 Light Outdoor Post Mounted Fixture, Black & Clear Beveled 579PHMR-500P96-BK

Talbot 1 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (Discontinued)

  • Mfr # 579PHMR-500P96-BK
  • Zoro # G305836639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579PHMR-500P96-BK
Zoro #
G305836639
UPC #
685659176872
Country of Origin
China

Dimensions

Height
110.5"
Width
8.25""

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Series
Talbot
Watts
100
Number of Lamps
1
Bulb Base Type
Medium
Housing Material
Stainless Steel + Iron

Description

Inspired by classic traditional exterior lighting, this one-light post mounted fixture is a beautiful combination of a black finish and clear beveled glass. Stainless steel construction enhances the sleek silhouette of this piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.