Talbot 1 Light Outdoor Wall Sconce, Oil Rubbed Bronze And Seedy

  • Mfr # 579S-ORB

  • Zoro # G105836853


product price: $192.00
/ea
Free Shipping & Returns

Key Features

Width
7"
Height
10.75"
Length
6"
Series
Talbot
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
579S-ORB
Zoro #
G105836853
UPC #
685659143553
Country of Origin
China

Dimensions

Width
7"
Height
10.75"
Length
6"
Canopy Dimensions
4-3/4 in x 5-1/4 in

Details

Item
Outdoor Wall Sconce
Series
Talbot
Watts
100
Finish
Oil Rubbed Bronze
Standards
CUL/cETLu
Housing Material
Stainless Steel
Dimmable
Yes
Rated Location
Wet
Shade Finish
Seedy
Shade Material
Glass
Number of Lights
1
Bulb Base
Medium

Description

Add ambient lighting to an exterior front or back yard space with a classic fixture reflecting a charming village theme. Made from Rubbed Bronze metal and seedy glass panels, this single-light outdoor wall sconce delivers a stylish upgrade to complete a design-forward look on a structure or fence.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.