Talbot 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze And Seedy

  • Mfr # 579PHXLR-ORB

  • Zoro # G405836850


product price:  $348.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Watts
60
Number of Lamps
3
Length
12.25"
Width
12.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
579PHXLR-ORB
Zoro #
G405836850
UPC #
685659143676
Country of Origin
China

Dimensions

Length
12.25"
Width
12.25"
Height
23.75"

Details

Item
Outdoor Post Mount Fixture
Finish
Oil Rubbed Bronze
Watts
60
Number of Lamps
3
Standards
CUL/cETLu
Dimmable
Yes
Bulb Base Type
Candelabra
Housing Material
Stainless Steel
Series
Talbot
Rated Location
Wet
Shade Material
Glass
Shade Finish
Seedy

Description

Bring welcomed light to an exterior front or back walkway with a classic fixture reflecting a charming village theme. Made from Rubbed Bronze finish metal and seedy glass panels, this three-light outdoor post mount fixture delivers a fresh upgrade with a round post mount and an industrial-inspired attitude.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.