Talbot 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze And Seedy

  • Mfr # 579PHXLS-ORB

  • Zoro # G605836827


product price:  $348.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Watts
60
Width
12.25"
Dimmable
Yes
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579PHXLS-ORB
Zoro #
G605836827
UPC #
685659143737
Country of Origin
China

Dimensions

Width
12.25"
Height
22.25"
Length
12.25"

Details

Item
Outdoor Post Mount Fixture
Finish
Oil Rubbed Bronze
Watts
60
Dimmable
Yes
Housing Material
Stainless Steel
Number of Lamps
3
Bulb Base Type
Candelabra
Series
Talbot
Standards
CUL/cETLu
Rated Location
Wet
Shade Finish
Seedy
Shade Material
Glass

Description

Light up an exterior front or back walkway with a classic fixture reflecting a charming village theme. Made from Rubbed Bronze metal and seedy glass panels, this three-light outdoor post mount fixture delivers a fresh upgrade with a square post mount and an artistic industrial-inspired aesthetic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.