Zoro Homepage

Talbot 3 Light Outdoor Post Mounted Fixture, Black & Clear Beveled

  • Mfr # 579PHBR-519P-BK

  • Zoro # G005836540


product price: $737.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Talbot
Height
113.75"
Dimmable
Yes
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579PHBR-519P-BK
Zoro #
G005836540
UPC #
685659146196
Country of Origin
China

Dimensions

Height
113.75"
Length
10"
Width
10"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Series
Talbot
Dimmable
Yes
Housing Material
Stainless Steel + Aluminium
Standards
CUL/cETLu
Number of Lamps
3
Watts
60
Bulb Base Type
Candelabra
Rated Location
Wet
Shade Finish
Clear Beveled
Shade Material
Glass

Description

Illuminate an exterior front or back walkway with a classic fixture reflecting a charming village theme. Made from Midnight Black metal and clear beveled glass panels, this three-light outdoor post mounted fixture delivers a charming upgrade with industrial-inspired attitude.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.