This item is Discontinued.

Z-Lite Talbot 3 Light Outdoor Post Mounted Fixture, Black & Clear Beveled 579PHBR-557P-BK

Talbot 3 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (Discontinued)

  • Mfr # 579PHBR-557P-BK
  • Zoro # G105836594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
579PHBR-557P-BK
Zoro #
G105836594
UPC #
685659146233
Country of Origin
China

Dimensions

Width
14.75"
Length
14.75"
Height
113.5"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Bulb Base Type
Candelabra
Series
Talbot
Dimmable
Yes
Housing Material
Stainless Steel + Aluminium
Watts
60
Number of Lamps
3
Standards
CUL/cETLu
Shade Finish
Clear Beveled
Shade Material
Glass
Rated Location
Wet

Description

Light up an exterior space with a classic fixture reflecting a charming village theme. Made from Midnight Black metal and clear beveled glass panels, this three-light outdoor post mounted fixture creates a sophisticated and compelling addition to a custom landscaped area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.