Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Talbot 3 Light Outdoor Wall Sconce, Black & Clear Beveled

  • Mfr # 579XL-BK

  • Zoro # G905836886


product price: $352.00
/ea
Free Shipping & Returns

Key Features

Width
12.25"
Height
21.25"
Length
13.25"
Series
Talbot
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579XL-BK
Zoro #
G905836886
UPC #
685659143607
Country of Origin
China

Dimensions

Width
12.25"
Height
21.25"
Length
13.25"
Canopy Dimensions
4-3/4 in x 9-1/2 in
Backplate Dimensions
9.5"L x 4.75"W

Details

Item
Outdoor Wall Sconce
Series
Talbot
Watts
60
Finish
Black
Standards
CUL/cETLu
Housing Material
Stainless Steel
Bulb Base
Candelabra
Dimmable
Yes
Number of Lights
3
Shade Material
Glass
Rated Location
Wet
Shade Finish
Clear Beveled

Description

Bring bright lighting to an exterior front or back yard space with a classic fixture reflecting a charming village theme. Made from Midnight Black metal and clear beveled glass panels, this single-light outdoor wall sconce delivers a stylish upgrade to complete a design-forward look on a structure or fence.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.