Talbot 4 Light Outdoor Chain Mount Ceiling Fixture, Oil Rubbed Bronze And Seedy

  • Mfr # 579CHXLX-ORB

  • Zoro # G805842048


product price:  $920.00
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Number of Lights
4
Bulb Base Type
Candelabra
Length
19.5"
Width
19.5"
Height
32.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
579CHXLX-ORB
Zoro #
G805842048
UPC #
685659174113
Country of Origin
China

Dimensions

Length
19.5"
Width
19.5"
Height
32.25"
Chain Length
72"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
4
Bulb Base Type
Candelabra
Dimmable
Yes
Shade Material
Glass
Series
Talbot
Light Bulb Wattage
60 W
Frame Material
Stainless Steel + Iron
UL Listed
CUL/cETLu
Frame Finish
Oil Rubbed Bronze
Style
Transitional, Traditional,
Shade Finish
Seedy
Rated Location
Wet
Damp/Wet Rating
Damp

Description

A bold personality offers transitional design elements, turning the Talbot four-light outdoor chain mounted ceiling light into a commanding accent to exterior patios, walls, and gazebos. Embrace a classic lantern silhouette with a fresh alternative, incorporating geometric shapes in a black finish stainless steel frame. Clear beveled glass panels offer a view of slender bulb mounts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.