This item is Discontinued.

Z-Lite Tempest 1 Light Wall Sconce, Chrome & Crystal 908-1S-LED

Tempest 1 Light Wall Sconce, Chrome & Crystal (Discontinued)

  • Mfr # 908-1S-LED
  • Zoro # G605841784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908-1S-LED
Zoro #
G605841784
UPC #
685659075014
Country of Origin
China

Dimensions

Height
4.72"
Width
4.72"
Length
4.96"
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Housing Material
Steel
Standards
CUL/cETLu
Lamp Watts
5
Series
Tempest
Lamp Included
Yes
Shade Material
Glass
Color Temperature
3000K
Frame Material
Steel
Source Lumens
470
Number of Lights
1
Delivered Lumens
330
Rated Location
Damp
Bulb Base
LED-Integrated
Shade Finish
Crystal
Color Rendering Index
Greater than 80

Description

With unique, icicle inspired crystal glass shades, the Tempest collection of fixtures is a bold statement of all things modern. With a reflective Chrome finish, and using the latest in long life LED technology, these fixtures provide energy efficiency while delivering optimum illumination. The Tempest collection of vanitites will enhance any contemporary decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.