This item is Discontinued.

Z-Lite Tempest 2 Light Vanity, Chrome & Crystal 908-2V-LED

Tempest 2 Light Vanity, Chrome & Crystal (Discontinued)

  • Mfr # 908-2V-LED
  • Zoro # G005835154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908-2V-LED
Zoro #
G005835154
UPC #
685659075021
Country of Origin
China

Dimensions

Height
4.72"
Length
4.96"
Width
12.6"
Canopy Dimensions
12-3/4 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
2
Style
contemporary; coastal; nautical; seaside
Shade Material
Glass
Color Temp.
3000K
Housing Material
Steel
Lamp Watts
5
Series
Tempest
Standards
CUL/cETLu
Dimmable
Yes
Lamp Included
Yes
Bulb Base
LED-Integrated
Source Lumens
940
Shade Finish
Crystal
Color Rendering Index
Greater than 80
Rated Location
Damp
Delivered Lumens
660

Description

With unique, icicle inspired crystal glass shades, the Tempest collection of fixtures is a bold statement of all things modern. With a reflective Chrome finish, and using the latest in long life LED technology, these fixtures provide energy efficiency while delivering optimum illumination. The Tempest collection of vanitites will enhance any contemporary decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.