This item is Discontinued.

Z-Lite Tempest 3 Light Vanity, Chrome & Crystal 908-3V-LED

Tempest 3 Light Vanity, Chrome & Crystal (Discontinued)

  • Mfr # 908-3V-LED
  • Zoro # G305835083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
908-3V-LED
Zoro #
G305835083
UPC #
685659075038
Country of Origin
China

Dimensions

Height
4.72"
Width
20.47"

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
3
Shade Material
Glass
Series
Tempest
Lamp Watts
5

Description

With unique, icicle inspired crystal glass shades, the Tempest collection of fixtures is a bold statement of all things modern. With a reflective Chrome finish, and using the latest in long life LED technology, these fixtures provide energy efficiency while delivering optimum illumination. The Tempest collection of vanitites will enhance any contemporary decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.