Zoro Homepage

Terra 2 Light Vanity, Chrome & Chrome

  • Mfr # 872CH-2V-LED

  • Zoro # G105834613


product price: $232.00
/ea
Free Shipping & Returns

Key Features

Height
5.5"
Length
4"
Width
11"
Housing Finish
Chrome
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
872CH-2V-LED
Zoro #
G105834613
UPC #
685659070248
Country of Origin
China

Dimensions

Height
5.5"
Length
4"
Width
11"
Canopy Dimensions
15.35 in x 5.12 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
2
Style
contemporary; metropolitan
Shade Material
Aluminum
Color Temp.
3000K
Dimmable
Yes
Lamp Watts
4
Lamp Included
Yes
Series
Terra
Housing Material
Steel
Standards
CUL/cETLu
Source Lumens
960
Color Rendering Index
Greater than 80
Delivered Lumens
900
Rated Location
Damp
Bulb Base
LED-G9

Description

Sparkling crystals shine beautifully on this exquisite two light vanity, and are paired perfectly with chrome hardware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.