This item is Discontinued.

Z-Lite Terra 3 Light Flush Mount, Chrome & Chrome 872CH-RF12

Terra 3 Light Flush Mount, Chrome & Chrome (Discontinued)

  • Mfr # 872CH-RF12
  • Zoro # G505835814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
872CH-RF12
Zoro #
G505835814
UPC #
685659082593
Country of Origin
China

Dimensions

Length
12"
Width
12"
Height
6"
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Watts
40
Dimmable
Yes
Finish
Chrome
Item
Flush Mount
Series
Terra
Housing Material
Steel
Standards
CUL/cETLu
Number of LEDs
G9
Number of Light Bulbs Required
3
Rated Location
Dry
Shade Material
Aluminum

Description

Sleek lines of chrome finished aluminum add a contemporary luster to this gorgeously modern three-light flush mount lighting fixture. Gleaming and glittering lines of polished crystals intertwined with the unusual crossed and single chrome line shade pattern shines in an elegantly modern style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.