This item is Discontinued.

Z-Lite Terra 6 Light Flush Mount, Chrome & Chrome 872CH-RF16

Terra 6 Light Flush Mount, Chrome & Chrome (Discontinued)

  • Mfr # 872CH-RF16
  • Zoro # G405835662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
872CH-RF16
Zoro #
G405835662
UPC #
685659082609
Country of Origin
China

Dimensions

Length
15.75"
Width
15.75"
Height
6.5"
Canopy Dimensions
8-1/4 in x 8-1/4 in

Details

Watts
40
Dimmable
Yes
Finish
Chrome
Item
Flush Mount
Number of LEDs
G9
Housing Material
Steel
Standards
CUL/cETLu
Series
Terra
Number of Light Bulbs Required
6
Shade Material
Aluminum
Rated Location
Dry

Description

This gorgeously airy modern six-light flush mount lighting fixture with sleek lines of chrome finished aluminum add a contemporary luster to a metropolitan influenced style. The unusual crossed and single chrome line shade pattern intertwined with gleaming and glittering lines of polished crystals shines in an elegantly modern style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.