Zoro Homepage

Terra 7 Light Flush Mount, Chrome & Chrome

  • Mfr # 872CH-RF18

  • Zoro # G505836071


product price: $530.00
/ea
Free Shipping & Returns

Key Features

Length
19"
Width
19"
Height
7.25"
Watts
40
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
872CH-RF18
Zoro #
G505836071
UPC #
685659082616
Country of Origin
China

Dimensions

Length
19"
Width
19"
Height
7.25"
Canopy Dimensions
11 in x 11 in

Details

Watts
40
Dimmable
Yes
Finish
Chrome
Item
Flush Mount
Series
Terra
Housing Material
Steel
Number of LEDs
G9
Standards
CUL/cETLu
Number of Light Bulbs Required
7
Shade Material
Aluminum
Rated Location
Dry

Description

A chic gleam complements lean lines of this chrome finished aluminum strikingly contemporary seven-light flush mount lighting fixture. Gleaming and glowing lines of polished crystals intertwined with the unusual crossed and single line chrome shade pattern shines in an elegantly modern style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.