Thayer Chandelier, 5-Light, 26 In.W x 9.25 In.H, Luxe Gold/Clear

  • Mfr # 742-5LG

  • Zoro # G611799406


product price:  $362.00
/ea
Free Shipping & Returns

Key Features

Width
26 in
Collection
Thayer
Dimmable
Yes
Standards
UL/ CUL Certified
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
742-5LG
Zoro #
G611799406
UPC #
685659187304
Country of Origin
China

Dimensions

Width
26 in
Height
9.25 in
Cord/Wire Length
110"
Chain Length
Rods: 2x24"+2x12"+1x6"+1x3"
Canopy Dimensions
4.7"L x 4.7"W

Details

Item
Chandelier
Finish
Luxe Gold
Collection
Thayer
Number of Lights
5
Dimmable
Yes
Standards
UL/ CUL Certified
Lamp Watts
60
Shade Finish/Color
Clear
Frame Material
Steel
Shade Material
Glass
Location Rating
Damp
Bulbs Included
No
Bulb Base
Medium

Description

Complete a timeless kitchen or living area with the understated flair of a modern five-light chandelier from the impeccable Thayer collection. Clean lines and gentle curves highlight its silhouette, with cylinders of smooth, clear glass surrounding each light and offering a light, airy ambiance over a breakfast nook or entryway. A refined luxe gold finish adds the perfect touch of sleek sophistication.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.