
Thayer Chandelier, 5-Light, 26 In.W x 9.25 In.H, Matte Black/Clear
Mfr # 742-5MB
Zoro # G211799387
product price: $302.00
/ea
Free Shipping & Returns
Key Features
Lamp Watts
60
Width
26 in
Dimmable
Yes
Height
9.25 in
Collection
Thayer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
742-5MB
Zoro #
G211799387
UPC #
685659187281
Country of Origin
China
Dimensions
Width
26 in
Height
9.25 in
Chain Length
Rods: 2x24"+2x12"+1x6"+1x3"
Canopy Dimensions
4.7"L x 4.7"W
Cord/Wire Length
110"
Details
Item
Chandelier
Finish
Matte Black
Lamp Watts
60
Dimmable
Yes
Collection
Thayer
Number of Lights
5
Standards
UL/ CUL Certified
Bulb Base
Medium
Bulbs Included
No
Shade Material
Glass
Shade Finish/Color
Clear
Frame Material
Steel
Location Rating
Damp
Description
Complete a timeless kitchen or living area with the understated flair of a modern five-light chandelier from the impeccable Thayer collection. Clean lines and gentle curves highlight its silhouette, with cylinders of smooth, clear glass surrounding each light and offering a light, airy ambiance over a breakfast nook or entryway. A cool matte black finish adds the perfect touch of sleek sophistication.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.