
Thayer Pendant, 1-Light, 4.75 In.W x 7.5 In.H, Luxe Gold/Clear
Mfr # 742MP-LG
Zoro # G411799965
product price:Â $118.00
/ea
Free Shipping & Returns
Key Features
Height
7.5 in
Width
4.75 in
Number of Lights
1
Collection Name
Thayer
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
742MP-LG
Zoro #
G411799965
UPC #
685659187489
Country of Origin
China
Dimensions
Height
7.5 in
Width
4.75 in
Chain Length
Rods: 6x12"+1x6"+1x3"
Canopy Dimensions
4.7"L x 4.7"W
Cord/Wire Length
110"
Details
Number of Lights
1
Collection Name
Thayer
Shade Material
Glass
Item
Pendant
Lamp Watts
60
Dimmable
Yes
Standards
UL/ CUL Certified
Lamp Included
No
Location Rating
Damp
Shade Finish/Color
Clear
Frame Finish
Luxe Gold
Bulb Base
Medium
Frame Material
Steel
Description
Alone in a powder room or in series over a kitchen island, the Thayer modern one-light pendant is a charming choice with refined style. Its timeless design is highlighted with chic curves and elegant simplicity, perfect for creating a welcoming, refined ambiance within your home. A luxe gold finish is warm and sleek, perfectly complementing clear glass that allows for true, bright illumination great for both ambiance and tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.