
Thayer Vanity, 2-Light, 16 In.W x 5.75 In.L x 8.75 In.H, Matte Black/Clear
Mfr # 742-2V-MB
Zoro # G611800096
product price:Â $104.00
/ea
Free Shipping & Returns
Key Features
Height
8.75 in
Length
5.75 in
Width
16 in
Number of Lights
2
Collection Name
Thayer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
742-2V-MB
Zoro #
G611800096
UPC #
685659187403
Country of Origin
China
Dimensions
Height
8.75 in
Length
5.75 in
Width
16 in
Backplate Dimensions
4.7"L x 4.7"W
Details
Item
Vanity
Number of Lights
2
Collection Name
Thayer
Shade Material
Glass
Lamp Watts
60
Lamp Included
No
Standards
UL/ CUL Certified
Dimmable
Yes
Shade Finish/Color
Clear
Bulb Base
Medium
Location Rating
Damp
Frame Finish
Matte Black
Frame Material
Steel
Description
Introduce crisp, modern style and bright illumination over a vanity or in your bathroom with a contemporary two-light vanity fixture. Showcasing timeless design details, its frame receives a distinctive matte black finish while clear glass allows full view of the bulb within, great for grooming and beauty rituals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.