
Thayer Vanity, 5-Light, 39 In.W x 5.75 In.L x 8.75 In.H, Chrome /Clear
Mfr # 742-5V-CH
Zoro # G711799542
product price: $250.00
/ea
Free Shipping & Returns
Key Features
Height
8.75 in
Length
5.75 in
Width
39 in
Number of Lights
5
Collection Name
Thayer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
742-5V-CH
Zoro #
G711799542
UPC #
685659189483
Country of Origin
China
Dimensions
Height
8.75 in
Length
5.75 in
Width
39 in
Backplate Dimensions
4.7"L x 4.7"W
Details
Item
Vanity
Number of Lights
5
Collection Name
Thayer
Shade Material
Glass
Lamp Included
No
Standards
UL/ CUL Certified
Lamp Watts
60
Dimmable
Yes
Location Rating
Damp
Bulb Base
Medium
Frame Material
Steel
Frame Finish
Chrome
Shade Finish/Color
Clear
Description
Span a large vanity with the impressive illumination of a five-light bath fixture. Its modern build features gentle curves and understated ambiance, brimming with elegance in a gleaming chrome finish that pairs perfectly with smooth, clear glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.