
Thayer Vanity, 5-Light, 39 In.W x 5.75 In.L x 8.75 In.H, Luxe Gold/Clear
Mfr # 742-5V-LG
Zoro # G211799523
product price:Â $260.00
/ea
Free Shipping & Returns
Key Features
Height
8.75 in
Length
5.75 in
Width
39 in
Number of Lights
5
Collection Name
Thayer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
742-5V-LG
Zoro #
G211799523
UPC #
685659187335
Country of Origin
China
Dimensions
Height
8.75 in
Length
5.75 in
Width
39 in
Backplate Dimensions
4.7"L x 4.7"W
Details
Item
Vanity
Number of Lights
5
Collection Name
Thayer
Shade Material
Glass
Lamp Watts
60
Lamp Included
No
Standards
UL/ CUL Certified
Dimmable
Yes
Frame Material
Steel
Location Rating
Damp
Bulb Base
Medium
Shade Finish/Color
Clear
Frame Finish
Luxe Gold
Description
Span a large vanity with the impressive illumination of a five-light bath fixture. Its modern build features gentle curves and understated ambiance, brimming with elegance in a luxe gold finish that pairs perfectly with smooth, clear glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.