Tiberius 4 Light Outdoor Pier Mounted Fixture, Black/Clear Seedy, 9 In W x 27 In H

  • Mfr # 5017PHBS-SQPM-BK

  • Zoro # G515453404


product price:  $430.00
/ea
Free Shipping & Returns

Key Features

Standards
ETL
Watts
60W
Height
27 in
Energy Star Compliant
No
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5017PHBS-SQPM-BK
Zoro #
G515453404
UPC #
-
Country of Origin
China

Dimensions

Height
27 in
Width
9 in
Length
9 in

Details

Item
Outdoor Pier Mounted Fixture
Standards
ETL
Watts
60W
Energy Star Compliant
No
Lamp Included
No
Number of Lamps
4
Dimmable
Yes
Bulb Primary Application
Outdoor Living; Deck; Patio
Bulb Base Type
Candelabra
Style
Transitional, Classical, Restoration, Industrial, Coastal
Shade Color
Clear Seedy
Shade Material
Glass
Collection
Tiberius
Frame Finish
Black
Frame Material
Aluminum
Location Rating
Wet

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.