Tiberius 4 Light Outdoor Post Mount Fixture, Black/Clear Seedy, 9 In W x 24.5 In H

  • Mfr # 5017PHBS-BK

  • Zoro # G215453421


product price:  $354.00
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
Candelabra
Height
24.5 in
Energy Star Compliant
No
Dimmable
Yes
Bulb Primary Application
Outdoor Living; Deck; Patio
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5017PHBS-BK
Zoro #
G215453421
UPC #
-
Country of Origin
China

Dimensions

Height
24.5 in
Width
9 in
Length
9 in

Details

Item
Outdoor Post Mount Fixture
Bulb Base Type
Candelabra
Energy Star Compliant
No
Dimmable
Yes
Bulb Primary Application
Outdoor Living; Deck; Patio
Watts
60W
Number of Lamps
4
Lamp Included
No
Standards
ETL
Style
Transitional, Classical, Restoration, Industrial, Coastal
Frame Material
Aluminum
Location Rating
Wet
Shade Color
Clear Seedy
Shade Material
Glass
Collection
Tiberius
Frame Finish
Black

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.